Filter Bag Chamber, up to 25 GPM, Uses 5in dia x 20in L Bag, , CPVC/FKM, 1in NPT

  • Mfr # 6CB-6A-V

  • Zoro # G115821542


product price:  $1,372.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
25 GPM
Capacity (Gal.)
25 GPM
Housing Material
CPVC
Max. Pressure (PSI)
70 PSI @ 73 degrees F
Length (In.)
32-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6CB-6A-V
Zoro #
G115821542
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
32-7/8 in

Details

Flow Rate (GPM)
25 GPM
Capacity (Gal.)
25 GPM
Housing Material
CPVC
Max. Pressure (PSI)
70 PSI @ 73 degrees F
For Use With
Various Chemical Solutions that need to be filtered

Description

Penguin Series CB, Non-metallic, Filter Bag Chamber is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Chambers can be used with standard bags for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.


  • • Filter Housing, Non-metallic
  • • Available in CPVC, polypropylene, and PVDF
  • • Filter bag attached to an adaptor head inside the chamber
  • • All models have standard NPT threaded inlet/outlet. Flange options available on request.
  • • Knob and washer assemblies with 316SS insert for positive lid tightening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.