Shop ISPRING
See all product information
Create Account
Whole House 4.5"x10" Water Filtration CTO Carbon Block and Iron and Manganese Reducing Water Filter
Mfr # F2WGB21BM
Zoro # G322624950
product price:Â
$
76.65
/ea
Key Features
Height
12 in
Color
White
Length
12 in
Material
Carbon Block
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2WGB21BM
- Zoro #
- G322624950
- UPC #
- 810004172197
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Length
- 12 in
- Width
- 12 in
Details
- Color
- White
- Material
- Carbon Block
- Item
- Replacement Water Filter
Description
iSpring F2WGB21BM Replacement Water Filters for 2-Stage 10" Big Blue Whole House Water Filter, Fits WGB21BM