
Filter Bag Chamber, up to 25 GPM, Uses 5in dia x 20in L Bag, , Poly/FKM, 1in NPT
Mfr # 6CB-6B-V
Zoro # G015821512
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
70 PSI @ 73 degrees F
For Use With
Various Chemical Solutions that need to be filtered
Capacity (Gal.)
25 GPM
Flow Rate (GPM)
25 GPM
Housing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6CB-6B-V
Zoro #
G015821512
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
32-7/8 in
Details
Max. Pressure (PSI)
70 PSI @ 73 degrees F
For Use With
Various Chemical Solutions that need to be filtered
Capacity (Gal.)
25 GPM
Flow Rate (GPM)
25 GPM
Housing Material
Polypropylene
Description
Penguin Series CB, Non-metallic, Filter Bag Chamber is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Chambers can be used with standard bags for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.
- • Filter Housing, Non-metallic
- • Available in CPVC, polypropylene, and PVDF
- • Filter bag attached to an adaptor head inside the chamber
- • All models have standard NPT threaded inlet/outlet. Flange options available on request.
- • Knob and washer assemblies with 316SS insert for positive lid tightening
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.