Filter Bag Chamber, up to 40 GPM, Uses 7in dia x 16in L Bag, , Poly/FKM, 1.5in NPT

  • Mfr # 8CBK-10B-V

  • Zoro # G515821463


product price:  $2,467.99
/ea
Free Shipping & Returns

Key Features

For Use With
Various Chemical Solutions that need to be filtered
Housing Material
Polypropylene
Flow Rate (GPM)
60 GPM
Max. Pressure (PSI)
70 PSI @ 73 degrees F
Length (In.)
36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CBK-10B-V
Zoro #
G515821463
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
36-7/8 in

Details

For Use With
Various Chemical Solutions that need to be filtered
Housing Material
Polypropylene
Flow Rate (GPM)
60 GPM
Max. Pressure (PSI)
70 PSI @ 73 degrees F
Capacity (Gal.)
60 GPM

Description

Penguin Series CBK, Non-metallic, Filter Bag Chamber with cage is designed for particulates removal from both Alkaline and Acidic Aqueous Solutions containing a variety of chemistries. Chambers can be used with standard bags for nominal filtration. Filter Chamber must be selected based on chemical compatibility and temperature of fluid being filtered.


  • • Filter Housing, Non-metallic
  • • Available in CPVC, polypropylene, and PVDF
  • • Filter bag supported by integral cage
  • • All models have standard NPT threaded inlet/outlet. Flange options available on request.
  • • Knob and washer assemblies with 316SS insert for positive lid tightening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.