Gauge Guard with Gauge, 0-60 psi, CPVC/FKM, 1/2in FPT process connection, 1/4in Gauge Connection
- Mfr # PGGA-060-V
- Zoro # G515821470
Key Features
Specifications
Details
- MFR #
- PGGA-060-V
- Zoro #
- G515821470
- UPC #
- -
- Country of Origin
- United States
- Gauge Case Material
- CPVC
- Primary Pressure Range
- 0-60 psi
- Includes
- Pressure Gauge,0-60 psi, and CPVC Gauge Guard
- For Use With
- Various Chemical Solutions
- Case Color
- Gray
- Gauge Connection
- 1/4 in FPT
- Diaphragm Material
- FKM
Dimensions
- Process Connection Size
- 1/2 in FPT
Description
This Pressure Gauge with CPVC Gauge Guard maintains system purity. The Penguin plastic gauge guard is a compact, molded design consisting of two threaded fluid chambers. There is no possibility of leakage due to uneven screwed components.Both pieces contain a matching groove which confines the true O-ring incorporated on the OD of the impermeable diaphragm.A bleed plug and O-ring are included in the design for proper filling of the incompressible liquid in the gauge side chamber.This prevents air entrapment, thus providing an accurate reading with no needle vibrations.The choice of materials permits these gauge guards to be utilized on highly corrosive and ultra-pure solutions. Gauge guards are available preassembled at the factory with pressure ratings of 0-30, 0-60, 0-100 PSIG.
- • Gauge with Guard
- • Maintains system purity; no possible leakage
- • Impermeable diaphragm with integral O-ring
- • Bleed port for filling helps eliminate air
- • Flats on both threaded fluid chambers for proper tightening
- • No metal contact with solution
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.