This item is Discontinued.

Filters-Now Filters-NOW DPFPC24X25X5=DDN 24X25X5 MERV 8 Day and Night Filter Pack of - 2 DPFPC24X25X5=DDN

Filters-NOW DPFPC24X25X5=DDN 24X25X5 MERV 8 Day and Night Filter Pack of - 2 (Discontinued)

  • Mfr # DPFPC24X25X5=DDN
  • Zoro # G803724780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPFPC24X25X5=DDN
Zoro #
G803724780
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x25x5
Nominal Height
24 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Day and Night MACPAK24 box-type filter for FILCAB and MPKA series air cleaners

  • Fits Day and Night air cleaner models models FILBBFTC0024, FILBBCAR0024, FILCCFTC0024, FILCCCAR0024.
  • Nominal size 24" x 25" x 5" (Actual Size 23 3/4" x 24 3/4" x 4 3/8")
  • New design includes foam strip for a better fit!
  • Removes atmospheric and household dust, coal and insecticide dust, mites, pollen, tobacco smoke, cooking smoke, grease, mold, fungi and more down to 0.3 micron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.