Shop FILTRAMAG
See all product information
Create Account
#ERROR!
- Mfr # FM1.5+/ANSI
- Zoro # G003446161
product price:
$
4,123.99
/ea
Free Shipping & Returns
Key Features
Connection
1.5" ANSI FLANGE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM1.5+/ANSI
- Zoro #
- G003446161
- UPC #
- -
- Country of Origin
- China
Details
- Connection
- 1.5" ANSI FLANGE
Description
Filtramag+ is a high performance magnetic filter
with full Stainless Steel construction which makes
it suitable for use in a variety of industry sectors
and applications. Filtramag+ is the most efficient filter of its type. High intensity magnetic cores ensure particle
filtration down to sub-micron size. For standard
machining or wash system applications a 4,000
gauss magnetic core pack is available. For
applications which involve lower magnetically
permeable materials e.g. Cast Iron and Carbide or
require an ultra-precise surface finish an 11,000
gauss magnetic core pack is available.
The dual chambered design means that fluid is
exposed to the high intensity magnets for the
maximum time thus ensuring almost 100% of
contamination is removed on first pass through
the filter. The patented magnetic circuit on the
4,000 gauss version design ensures that the filter
can never block even in high contamination
applications. Benefits: Using fully filtered fluids, free from ferrous particles provides:
• Improved surface finish
• Cost savings on disposable filtration media
• Extended fluid lifespan
• Reductions in waste disposal
• Longer lasting tools and machinery Typical Applications • With Carbide or Cast Iron materials
• General machining operations
• Inks/paints
• Wash systems
• Diesel/gasoline
• Slurry/glazes Installation Location Pre & post fluid holding tank, machine or process
with full Stainless Steel construction which makes
it suitable for use in a variety of industry sectors
and applications. Filtramag+ is the most efficient filter of its type. High intensity magnetic cores ensure particle
filtration down to sub-micron size. For standard
machining or wash system applications a 4,000
gauss magnetic core pack is available. For
applications which involve lower magnetically
permeable materials e.g. Cast Iron and Carbide or
require an ultra-precise surface finish an 11,000
gauss magnetic core pack is available.
The dual chambered design means that fluid is
exposed to the high intensity magnets for the
maximum time thus ensuring almost 100% of
contamination is removed on first pass through
the filter. The patented magnetic circuit on the
4,000 gauss version design ensures that the filter
can never block even in high contamination
applications. Benefits: Using fully filtered fluids, free from ferrous particles provides:
• Improved surface finish
• Cost savings on disposable filtration media
• Extended fluid lifespan
• Reductions in waste disposal
• Longer lasting tools and machinery Typical Applications • With Carbide or Cast Iron materials
• General machining operations
• Inks/paints
• Wash systems
• Diesel/gasoline
• Slurry/glazes Installation Location Pre & post fluid holding tank, machine or process
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.