This item is Discontinued.

No Product Image Available

replaces FILTREC D172GW06A, Pressure Line, Outside-In (Discontinued)

  • Mfr # MF0575859
  • Zoro # G103535567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0575859
Zoro #
G103535567
UPC #
-
Country of Origin
Canada

Dimensions

Height
16.77

Details

Filter Style
Pressure Line
Replaces OEM Brand
FILTREC
Replaces OEM Part
D172GW06A
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
2.99
OD Bottom
2.99
ID Top
1.5
Collapse Pressure
305
Micron Rating
5
Product Media
Glass/Water Removal
By-Pass
No
Application
Filtration
Weight
3.1078

Description

Main Filter MF0575859 replaces OEM D172GW06A by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 5
Seal Type: Viton
Height: 16.77in
OD Top: 2.99in
OD Bottom: 2.99in
ID Top: 1.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.