Shop FILTRETE
See all product information
Create Account
20 in. W X 24 in. H X 1 in. D Polypropylene 13 MERV Pleated Allergen Air Filter 1 pk
- Mfr # UA26DC-6
- Zoro # G405265148
product price:
$
29.79
/ea
Sold in multiples of 4 for
$119.16
Key Features
Performance Rating
MERV 13
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA26DC-6
- Zoro #
- G405265148
- UPC #
- 51111024133
- Country of Origin
- Mexico
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 24x20x1
- Nominal Height
- 24 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Description
Your home should be your sanctuary, starting with the air you breathe. Filtrete Premium Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home’s air quality.
- • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
- • Designed with exclusive filtrete brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
- • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses and large particles, including lint, household dust and pollen
- • The higher the MPR, the more microparticles such as pollen, pet dander, smoke, bacteria and viruses your filter will capture from the air passing through it
- • 62 percent small particle capture, like bacteria and particles that carry viruses
- • Certified as asthma and allergy friendly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.