Zoro Homepage

20x1x1 Allergen Reduction Pleated Air Filter, 6 PK

  • Mfr # EA05-2PK-6E

  • Zoro # G5991498


product price: $245.99
/pk 6, $41.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x1x1
Actual Filter Size
20 in x 1 in x 1 in
Nominal Height
1 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA05-2PK-6E
Zoro #
G5991498
UPC #
00051141991160
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x1x1
Actual Filter Size
20 in x 1 in x 1 in
Nominal Height
1 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
1 in
Actual Width
20 in
Actual Height
1 in

Details

Item
Pleated Air Filter
Series
Allergen Reduction

Description

Elite Alrgn RdctnFltr EA05-2PK-6E,M,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.