4792735 Filtrete 16x25x5 D Pleated Air Filter, 2 PK
- Mfr # 4792735
- Zoro # G903720859
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x5
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4792735
- Zoro #
- G903720859
- UPC #
- 76308870942
- Country of Origin
- United States
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 16x25x5
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 5 in
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Filtrete 16 x 25 x 5 in. D Pleated Air Filter - Case of 2
- Case of 2
- Width: 16 in.
- Height: 25 in.
- Depth: 5 in.
- Pleated: Yes
- Filters Bacteria: Yes
- Filters Dust/Lint: Yes
- Electrostatic: Yes
- Filters Pollen: Yes
- Filter Frame Material: Cardboard
- Trimmable: No
- High Efficiency: Yes
- Filters Smoke: Yes
- Filters Viruses: Yes
- Filters Mold Spores: Yes
- Country of Origin: United States
- Weight: 6.161 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.