Shop SIMPLY
See all product information
Create Account
16x20x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-16201
- Zoro # G724172844
product price:Â
$
99.99
/pk of 12, $8.33/ea
Key Features
Actual Height
19-3/4 in
Nominal Filter Size
16" x 20" x 1"
Performance Rating
Merv 13
For Use With (Systems)
HVAC System
Actual Width
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-16201
- Zoro #
- G724172844
- UPC #
- 810133789952
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 16 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.