Advanced Allergen 18 in. W X 20 in. H X 1 in. D Polypropylene 1500 MPR Pleated Air Filter 1

  • Mfr # 2045-4

  • Zoro # G021730563


product price:  $19.79
/ea
Sold in multiples of 4 for $79.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045-4
Zoro #
G021730563
UPC #
068060635174
Country of Origin
Mexico

Description

Filtrete 18x20x1 MPR 1500 Air Filter made by 3M helps capture unwanted particles from your household air to contribute to a cleaner fresher home environment. Designed with exclusive Filtrete 3-in-1 technology including a high MPR 1500 and MERV 12 rating your AC filter will help pull and capture countless microparticles - such as pet dander smoke bacteria and up to 54 percent of virus airborne particles (1) - while letting cleaner air flow through. Your Filtrete Filter will also capture large particles including lint pollen and household dust. This filter is also certified asthma and allergy-friendly (2). Use a 3-month pleated 1-inch home HVAC filter in your furnace air conditioner or HVAC system. For optimal performance of your heating and cooling system or HVAC system change your furnace filter at least every 90 days. Note - For easy replacement reminders create a change countdown in the Filtrete Smart App. Simply use the app to scan the barcode on your filter's packaging then choose 30 60 or 90 days for your replacement countdown. When the filter's life is up you'll get a notification to change your filter. The No. 1 Recommended HVAC Air Filter Brand (3) Filtrete's Home Air Filters provide the breakthrough technology needed to change how we clean our air by filtering out particles both large and invisible to create a cleaner healthier home for ourselves and our families. Residential use only. (1) Based on airborne MS2 virus testing. Initial efficiency. (2) As outlined in report ASCR - 1246-01. (3) Based on the 2022 Ipsos US Brand Health Study of Residential HVAC Air Filters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.