Zoro Homepage

Air Filter, 20 in L, 30 in W, 13 MERV, 1900 MPR

  • Mfr # UT22-4

  • Zoro # G507453108


product price: $32.15
/ea
Sold in multiples of 4 for $128.60

Key Features

Performance Rating
MERV 13
Nominal Height
30 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT22-4
Zoro #
G507453108
UPC #
51141905785
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x30
Nominal Height
30 in
Nominal Width
20 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

Your home should be your sanctuary, starting with the air you breathe Filtrete Premium allergen, bacteria and virus air filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.