Zoro Homepage

Air Filter, 30 Lx20 W, 1000 um MPR

  • Mfr # 9822-2PK-HDW

  • Zoro # G313790114


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Nominal Filter Size
30x20
Nominal Height
20 in
Nominal Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9822-2PK-HDW
Zoro #
G313790114
UPC #
51141314532
Country of Origin
Mexico

Dimensions

Nominal Filter Size
30x20
Nominal Height
20 in
Nominal Width
30 in

Details

Item
Pleated Air Filter

Description

Filtrete Allergen defense air filters help reduce allergens in your air by turning your central heating and cooling system into a whole house air cleaner. Developed to pull in and trap unwanted particles such as pollen and pet dander from the air, these filters help capture allergens as well as large particles like lint and household dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.