Allergen, Bacteria & Virus Air Filter, 1500 MPR, 16 in x 16 in x 1 in, Pleated, MERV 12

  • Mfr # 2016DC-4

  • Zoro # G113759533


product price:  $28.75
/ea
Sold in multiples of 4 for $115.00

Key Features

Performance Rating
MERV 12
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2016DC-4
Zoro #
G113759533
UPC #
51111020166
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x16x1
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.