Shop NORDIC PURE
See all product information
Create Account
12x24x1 Plus Carbon Pleated Air Filter, High Capacity, MERV 7, 24 PK
- Mfr # 12x24x1M7+C-24
- Zoro # G115599984
product price:Â
$
279.99
/pk of 24, $11.67/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12x24x1
Performance Rating
MERV 7
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12x24x1M7+C-24
- Zoro #
- G115599984
- UPC #
- 848224038436
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12x24x1
- Actual Filter Size
- 11-1/2 in x 23-1/2 in x 3/4 in
- Nominal Height
- 24 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Actual Height
- 23-1/2 in
- Actual Width
- 11-1/2 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- MERV 7
- Air Filter Capacity
- High Capacity
- Filters Out
- Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
- Frame or Header Material
- Heavy duty, moisture resistant beverage board frame
- Media Material
- Electrostatically Charged Synthetic W/ Activated Carbon
- Item
- Pleated Air Filter
- Common Applications
- Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
- Initial Resistance @ 300 fpm
- 0.12
- Series
- Plus Carbon
Description
Nordic Pure 12x24x1 MERV 7 Plus Carbon air filters are made of electrostatically charged synthetic materials with an added flat panel infused with activated charcoal that attracts and capture most airborne particulates in your home. It will help eliminate unwanted odors as well as trap most airborne dust and particulate matter for fresh, clean air. Odorous gases and vapors VOC are attracted to and held by the activated carbon material while maintaining excellent air flow properties. With each pass through the pleated furnace air filter, the air in your living environment improves. Our high efficiency activated carbon AC filter helps eliminate smoke particles, lint, household dust, pollen, dust mites, pet dander, bacteria, mold spores and other contaminants. All Nordic Pure pleated air filters are manufactured using a heavy duty, moisture resistant beverage board frame. There is a metal mesh support grid bonded to the pleats for extra support. Our Nordic Pure anti-microbial air condition filter media will not permit the growth of bacteria or mold resulting in a healthier environment. MERV 7 Plus Carbon air filters are comparable to air filters with the MPR rating of 600. This high-performance HVAC replacement filter will outperform non-electrostatic fiber-glass filmore...
- Captures large airborne particles like lint, household dust, pollen, dust mites, mold spores and other contaminants.
- This dust reduction air filter is ideal in keeping your AC and furnace equipment working efficiently and helps reduce odors
- Hypoallergenic, antimicrobial, and electrostatic filter media. Moisture resistant frame.
- Nordic Pure MERV 7 is equivalent to MPR 600
- Nominal Size: 12 x 24 x 1, Actual Size: 11-1/2 x 23-1/2 x 3/4 (11.5 x 23.5 x 0.75)
- Measure your air filter for the exact size and compare it to our actual size to ensure proper fit.
- MERV rated synthetic poly blend pleated media plus activated charcoal flat panel added to increase odor control
- Nordic Pure recommends changing 1" air filters every 30-90 days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.