
Allergen Defense Pleated Air Filter, 18x24x1
Mfr # 9821-4
Zoro # G113767194
product price: $17.79
/eaSold in multiples of 4 for $71.16
Key Features
Nominal Filter Size
18x24x1
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
1 in
Series
Allergen Defense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9821-4
Zoro #
G113767194
UPC #
51111098219
Country of Origin
Mexico
Dimensions
Nominal Filter Size
18x24x1
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Series
Allergen Defense
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.