Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD03-2PK-6E
Zoro #
G5972622
UPC #
00051141991207
Country of Origin
Mexico
Dimensions
Width
1"
Height
25"
Length
20"
Details
Series
Allergen Defense
Item
Pleated Air Filter
Description
Alrgn Defense Fltr,AD03-2PK-6E,MPR ,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.