This item is Discontinued.

No Product Image Available

Ultra Allergen Reduction Filter, 2 PK (Discontinued)

  • Mfr # UR13-6PK-2E
  • Zoro # G5984918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR13-6PK-2E
Zoro #
G5984918
UPC #
051141994185
Country of Origin
Mexico

Dimensions

Length
24"
Height
30"
Width
1"

Details

Item
Ultra Allergen Reduction Filter

Description

Ultra Alrgn Rdctn Fltr UR13-6PK-2E,1,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.