This item is Discontinued.

Fimco 25 Gal.  Sprayer Tank 10288 5169264

25 Gal. Sprayer Tank 10288 (Discontinued)

  • Mfr # 5169264
  • Zoro # G002693696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5169264
Zoro #
G002693696
UPC #
733029102881
Country of Origin
United States

Dimensions

Height
18.8
Width
15.5
Outside Diameter
12
Length
39.3

Description

This corrosion-resistant 25-gal. Fimco polyethylene tank has a flat bottom and full-length sump for easy draining. Comes with a tank lid and drain plug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.