Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fimco 60 gal. Trailer Sprayer, Corrosion Resistant Poly, 25 ft. L Hose ATVTS-60-12V

60 gal. Trailer Sprayer, Corrosion Resistant Poly, 25 ft. L Hose (Discontinued)

  • Mfr # ATVTS-60-12V
  • Zoro # G8532011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATVTS-60-12V
Zoro #
G8532011
UPC #
733029002686
Country of Origin
United States

Dimensions

Hose Length
25 ft.
Opening Size
5 in
Wheel Dia.
15 in
Tank Opening Size
5 in
Wheel Diameter
15 in

Details

Sprayer Tank Capacity
60 gal.
Tank Material
Corrosion Resistant Poly
Item
Trailer Sprayer
Drain
Full Length Drain Sump
Application
Used for Applying Insecticides and Herbicides
Spray Distance Vertical
26 ft
Spray Distance Horizontal
35 ft
Frame Material
Steel
Flow Rate
3.8 gpm
Wheel Type
Pneumatic
Pump
12 Volt Diaphragm Pump
Includes
Pistol Grip Handgun
PSI
45 psi
Nozzle Type
Adjustable Tip
Tank Capacity
60 gal
Spray Pressure - Maximum
45 psi
Spray Distance - Horizontal
35 ft
Spray Distance - Vertical
26 ft
Sprayer Flow Rate
3.8 gpm

Description

Tow-Behind Sprayer, Tank Capacity 60 gal, Flow Rate 3.8 gpm, 45 psi PSI, Hose Length 25 ft, Spray Distance Vertical 26 ft, Spray Distance Horizontal 35 ft, 5 in Opening Size, Nozzle Type Adjustable Tip, Pump 12 Volt Diaphragm Pump, Frame Material Steel, Wheel Dia. 15 in, Wheel Type Pneumatic, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Pistol Grip Handgun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.