This item is Discontinued.

Fimco Fimco 60 PSI Pressure Switch For High Flo High Performance 1.2 and 4.5 GPM Pumps 5164271

Fimco 60 PSI Pressure Switch For High Flo High Performance 1.2 and 4.5 GPM Pumps (Discontinued)

  • Mfr # 5164271
  • Zoro # G202710681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5164271
Zoro #
G202710681
UPC #
-
Country of Origin
China

Dimensions

Length
2
Outside Diameter
0.075
Height
1
Width
2

Description

This Fimco 60 psi pressure switch will shut off your pump when flow is stopped. Built to replace the pressure switch for the 1.2 and 4.5 GPM High Flo Pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.