This item is Discontinued.

Fimco Fimco Dry Boom Center Nozzle Body Assembly 5274752

Fimco Dry Boom Center Nozzle Body Assembly (Discontinued)

  • Mfr # 5274752
  • Zoro # G602710526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5274752
Zoro #
G602710526
UPC #
733029102003
Country of Origin
United States

Dimensions

Width
2.5
Length
3.75
Max. Siphon Height
2
Outside Diameter
0.02

Description

Fimco Fits Fimco 25-gal. dry boomless ATV sprayer with red boom (item # 226121).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.