Nylon Tee, 1/2 In.
Mfr # 5086003
Zoro # G4651796
product price: $0.99
/eaSold in multiples of 9 for $8.91
Key Features
Material
Nylon
Size
1/2 in
For Use With
25 Gal. AVT Boom Sprayers
Product Type
Hose Barb Tee
Overall Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5086003
Zoro #
G4651796
UPC #
733029103468
Country of Origin
United States
Dimensions
Size
1/2 in
Overall Length
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in
Details
Item
Nylon Tee
Material
Nylon
For Use With
25 Gal. AVT Boom Sprayers
Product Type
Hose Barb Tee
Compatible Product Type
25 gal ATV Boom Sprayer
Description
Nylon Tee, For Use With 25 Gal. AVT Boom Sprayers, Size 1/2 in, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.