Grit Brush, 13/16-1 In, Use With 6PZV1, PK6

  • Mfr # SC-TC-BGB-125

  • Zoro # G3680975


product price:  $48.99
/pk 6, $8.17/ea

Key Features

Material
Nylon With Silicon Carbide
Width
1 1/8 in
Size (In.)
13/16 - 1
Length
6 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-TC-BGB-125
Zoro #
G3680975
UPC #
897797002412
Country of Origin
United States

Dimensions

Width
1 1/8 in
Size (In.)
13/16 - 1
Length
6 in
Height
1 1/8 in
For Tube Diameter - Minimum
13/16 in
Bristle Diameter
0.024 in
Overall Diameter
1 in
Brush Length
4 in
Overall Length
6 in
Connection Size
1/4"-28
For Tube Diameter - Maximum
1 in

Details

Item
Tube Brush
Material
Nylon With Silicon Carbide
For Use With
409X75
Connection Gender
Male
For Tube Type
Enhanced, Smooth Bore
Product Type
Tube Brush
Stem Type
Double Stem
Connection Type
Threaded Connection
Aggression Level
3
Spiral Type
Single Spiral
Bristle Material
Nylon
Number of Brushes
6
Bristle Color
Blue
Compatible Manufacturer Model Number
I-RAM-EX-100
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Tip Type
Vinyl Tip
Application
Chiller Tubes, Heat Exchanger Tubes

Description

Grit Brush,13/16-1 In,Use With 6PZV1,PK6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.