Shop FIMCO
See all product information
Create Account
Pistol Grip Handgun Sprayer
- Mfr # 5273959
- Zoro # G800446234
product price:
$
27.55
/ea
Key Features
Tank Material
Aluminum/Nylon
Max Sprayer Pressure
300 psi
Spray Distance Vertical
26 ft
Material
Aluminum/Nylon
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5273959
- Zoro #
- G800446234
- UPC #
- 733029100306
- Country of Origin
- China
Details
- Tank Material
- Aluminum/Nylon
- Max Sprayer Pressure
- 300 psi
- Spray Distance Vertical
- 26 ft
- Material
- Aluminum/Nylon
- Voltage
- 12V
- Color
- Black/Silver
- Spray Distance Horizontal
- 35 ft
Description
Pistol Grip Handgun able to spray 35' horizontal & 26' vertical. Adjustable brass tip.
- • Deluxe Hand Gun
- • Pistol grip handle
- • sprayer up to 35 feet with adjustable p
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.