Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Fimco, High Flo, 2.2 gpm, 100 psi

  • Mfr # 5281325

  • Zoro # G212648349


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.5 in
Overall Length
9.7 in
Overall Height
5.35 in
Shape
Rectangle
Nameplate Voltage
12 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5281325
Zoro #
G212648349
UPC #
733029117601
Country of Origin
Mexico

Dimensions

Overall Width
5.5 in
Overall Length
9.7 in
Overall Height
5.35 in

Details

Item
12 Volt Pump
Shape
Rectangle
Nameplate Voltage
12 VDC

Description

Pump,Fimco,High Flo,2.2 gpm,100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.