Fimco

Spot Sprayer, Tank 65 gal, 44 3/4" L


product price: $465.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Length 25 ft
  • Tank Material Polymer
  • Flow Rate 4.5 gpm
  • Height 27 ft
  • Drain Full Length Drain Sump
See all product information

Product Information

Dimensions

Hose Length 25 ft
Height 27 ft
Opening Size 5 in
Length 44 3/4 in
Width 25 3/4 in

Details

Item Spot Sprayer
Tank Material Polymer
Flow Rate 4.5 gpm
Drain Full Length Drain Sump
Spray Distance Horizontal 38 ft
Application Used for Applying Pesticides, Herbicides, and Fertilizer.
Hose Material EPDM Rubber
PSI 60 psi
Tank Capacity 65 gal
Spray Distance Vertical 27 ft
Nozzle Type Adjustable Pattern Tip

Description

Spot Sprayer, Tank Capacity 65 gal, Flow Rate 4.5 gpm, 60 psi PSI, Hose Length 25 ft, Hose Material EPDM Rubber, Spray Distance Vertical 27 ft, Spray Distance Horizontal 38 ft, 5 in Opening Size, Nozzle Type Adjustable Pattern Tip, Tank Material Polymer, Drain Full Length Drain Sump, Application Used for Applying Pesticides, Herbicides, and Fertilizer., Length 44 3/4 in, Width 25 3/4 in, Height 27 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.