Shop FINDER
See all product information
Create Account
Ind. Plug-In Relay, 3PDT 10A, 24V DC, AgNi, 10PK
- Mfr # 55.33.9.024.0000
- Zoro # G512186022
product price:Â
$
181.99
/pk of 10, $18.20/ea
Free Shipping & Returns
Key Features
Coil Voltage
24 V
Contact Form
3 CO
Current Rating
10 A
Contact Rating (AC)
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55.33.9.024.0000
- Zoro #
- G512186022
- UPC #
- -
- Country of Origin
- Italy
- Item
- Plug-In Relay
- Coil Voltage
- 24 V
- Contact Form
- 3 CO
- Current Rating
- 10 A
- Contact Rating (AC)
- 250V AC
Description
Ind. Plug-In Relay, 3PDT 10A, 24V DC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.