Shop FINDER
See all product information
Create Account
Ind. Plug-In Relay, 4PDT 7A, 240V AC, AgNi, 10PK
- Mfr # 55.34.8.240.0000
- Zoro # G512185476
product price:Â
$
213.99
/pk of 10, $21.40/ea
Free Shipping & Returns
Key Features
Electrical Connection
Plug In
Current Rating
7 A
Contact Rating (AC)
250V AC
Coil Voltage
240 V
Contact Form
4 CO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55.34.8.240.0000
- Zoro #
- G512185476
- UPC #
- -
- Country of Origin
- Italy
- Item
- General purpose relay
- Electrical Connection
- Plug In
- Current Rating
- 7 A
- Contact Rating (AC)
- 250V AC
- Coil Voltage
- 240 V
- Contact Form
- 4 CO
Description
Ind. Plug-In Relay, 4PDT 7A, 240V AC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.