Ind. Plug-In Relay, DPDT 10A, 230V AC, AgNi, 10PK
- Mfr # 55.32.8.230.0054
- Zoro # G412185521
product price:Â
$
232.99
/pk of 10, $23.30/ea
Free Shipping & Returns
Key Features
Contact Form
2 CO
Coil Voltage
230 V
Current Rating
10 A
Contact Rating (AC)
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55.32.8.230.0054
- Zoro #
- G412185521
- UPC #
- -
- Country of Origin
- Italy
- Item
- Plug-In Relay
- Contact Form
- 2 CO
- Coil Voltage
- 230 V
- Current Rating
- 10 A
- Contact Rating (AC)
- 250V AC
Description
Ind. Plug-In Relay, DPDT 10A, 230V AC coil, AgNi contact, lockable test button, LED and mech. Indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.