PCB/Plug-In Relay, DPDT 8A, 230V AC, AgNi, 10PK
- Mfr # 40.52.8.230.0001
- Zoro # G012185662
product price:Â
$
220.99
/pk of 10, $22.10/ea
Free Shipping & Returns
Key Features
Coil Voltage
230V AC
Electrical Connection
PCB Pins
Mounting Style
PCB/ Plug In
Current Rating
8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.52.8.230.0001
- Zoro #
- G012185662
- UPC #
- -
- Country of Origin
- Italy
- Item
- Plug-In Relay
- Coil Voltage
- 230V AC
- Electrical Connection
- PCB Pins
- Mounting Style
- PCB/ Plug In
- Current Rating
- 8 A
Description
PCB/Plug-In Relay, DPDT 8A, 230V AC coil, AgNi contact, wash tight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.