PCB/Plug-In Relay, SPDT 10A, 240V AC, AgNi, 10PK
- Mfr # 40.31.8.240.0000
- Zoro # G412185767
product price:Â
$
144.99
/pk of 10, $14.50/ea
Free Shipping & Returns
Key Features
Electrical Connection
PCB Pins
Contact Rating (AC)
12 A @ 250V (AC1)
Coil Voltage
240V AC
Current Rating
12 A
Contact Rating (DC)
12 A @ 30V (DC1)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.31.8.240.0000
- Zoro #
- G412185767
- UPC #
- -
- Country of Origin
- Italy
- Item
- Plug-In Relay
- Electrical Connection
- PCB Pins
- Contact Rating (AC)
- 12 A @ 250V (AC1)
- Coil Voltage
- 240V AC
- Current Rating
- 12 A
- Contact Rating (DC)
- 12 A @ 30V (DC1)
- Mounting Style
- PCB/ Plug In
- Contact Form
- 1 CO (SPDT)
Description
PCB/Plug-In Relay, SPDT 10A, 240V AC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.