Plug-In Relay, SPDT 6A, 60V DC, AgNi+gold, 20PK
- Mfr # 34.51.7.060.5010
- Zoro # G412185996
product price:Â
$
392.99
/pk of 20, $19.65/ea
Free Shipping & Returns
Key Features
Base Shape
Ultra-slim
Contact Rating (AC)
6 A @ 250V (AC1)
Coil Voltage
60V DC
Electrical Connection
PCB Pins
Mounting Style
PCB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34.51.7.060.5010
- Zoro #
- G412185996
- UPC #
- -
- Country of Origin
- Spain
- Item
- Plug-In Relay
- Base Shape
- Ultra-slim
- Contact Rating (AC)
- 6 A @ 250V (AC1)
- Coil Voltage
- 60V DC
- Electrical Connection
- PCB Pins
- Mounting Style
- PCB
- Contact Form
- 1 CO (SPDT)
- Contact Rating (DC)
- 6 A @ 30V (DC1)
- Current Rating
- 6 A
Description
Slim PCB/Plug-In Relay, SPDT 6A, 60V DC coil, AgNi+gold plated contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.