Shop FINDER
See all product information
Create Account
Plug-In Timer Relay, 4PDT 7A, 12VAC/DC
- Mfr # 85.04.0.012.0000
- Zoro # G812185794
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
12 V
Contact Form
4 CO
Mounting Style
DIN Rail
Contact Rating (AC)
250V AC
Current Rating
7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85.04.0.012.0000
- Zoro #
- G812185794
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Plug-In Timer Relay
- Coil Voltage
- 12 V
- Contact Form
- 4 CO
- Mounting Style
- DIN Rail
- Contact Rating (AC)
- 250V AC
- Current Rating
- 7 A
Description
Plug-In Timer Relay, 4PDT 7A, 12V AC/DC coil, on delay / on pulse / symmetrical recycler / fixed pulse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.