This item is Discontinued.

Fine Art Lamps Allison Paladino Pendant, Round, 20-Light, LED, Silver, 32"W (873040-1ST GHNV) 873040-1ST

Allison Paladino Pendant, Round, 20-Light, LED, Silver, 32"W (873040-1ST GHNV) (Discontinued)

  • Mfr # 873040-1ST
  • Zoro # G902626664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
873040-1ST
Zoro #
G902626664
UPC #
714318256959
Country of Origin
United States

Description

The Allison Paladino emits modern state of the art design for your home or office. With integrated LED, the Allison Paladino incorporates dichroic rough-cut sculpted glass gem, lit by the hidden LED which illuminates a subtle dual-colored reflective style in your space. Always Made to Order & always Made in America. The Allison Paladino Collection
  • Transitional, Modern style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 32"W x 20.5"H (adjustable hanging length 25 - 92Â1⁄4")
  • Canopy Dimensions: 4Â1⁄2"H X 7"W
  • 20-Light, Integrated LED
  • Finish: Silver
  • Bulb(s): Integrated LED, 3W
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.