This item is Discontinued.

Fine Art Lamps Arctic Halo Drum Shade Pendant, Round, 16-Light, Matte Black, 38"W (878040-2ST GKK2) 878040-2ST

Arctic Halo Drum Shade Pendant, Round, 16-Light, Matte Black, 38"W (878040-2ST GKK2) (Discontinued)

  • Mfr # 878040-2ST
  • Zoro # G602627527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
878040-2ST
Zoro #
G602627527
UPC #
714318266491
Country of Origin
United States

Description

The Arctic Halo breathes forth a transitional excellence with its design-oriented stylings. Bearing hundreds of rough-cut crystal glass gems to emulate ice in a magnificent illuminating fashion, the Arctic Halo will standout in any foyer, living space, dining areas, offices & kitchens. Always Made to Order & always Made in America. The Arctic Halo Collection
  • Transitional, Modern style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 38"W x 5"H (adjustable hanging length 16 - 100"; included suspension 8' chain)
  • Canopy Dimensions: 1.75H x 6.75W
  • 16-Light
  • Finish: Matte Black
  • Bulb(s): G 16.5, 25W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.