This item is Discontinued.

Fine Art Lamps Arctic Halo Pendant, Round, 3-Light, Matte Black, 32"W (876440-2ST GKJY) 876440-2ST

Arctic Halo Pendant, Round, 3-Light, Matte Black, 32"W (876440-2ST GKJY) (Discontinued)

  • Mfr # 876440-2ST
  • Zoro # G102627522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
876440-2ST
Zoro #
G102627522
UPC #
714318266453
Country of Origin
United States

Description

The Arctic Halo breathes forth a transitional excellence with its design-oriented stylings. Bearing hundreds of rough-cut crystal glass gems to emulate ice in a magnificent illuminating fashion, the Arctic Halo will standout in any foyer, living space, dining areas, offices & kitchens. Always Made to Order & always Made in America. The Arctic Halo Collection
  • Transitional, Modern style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 32"W x 4.5"H (adjustable hanging length 13 - 74"; included suspension 6' chain)
  • Canopy Dimensions: 1.5H x 5W
  • 3-Light
  • Finish: Matte Black
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.