This item is Discontinued.

Fine Art Lamps Azu Pendant, Linear, 2/8-Light, Silver, 55"W (915340-1ST NLY5) 915340-1ST

Azu Pendant, Linear, 2/8-Light, Silver, 55"W (915340-1ST NLY5) (Discontinued)

  • Mfr # 915340-1ST
  • Zoro # G502624381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
915340-1ST
Zoro #
G502624381
UPC #
714318306999
Country of Origin
United States

Description

The Azu collection by Fine Art is inspired by the craftsmanship of fine jewelry, runway fashion trends & the beauty of nature itself. A shortened name for the Spanish word Azucena, meaning "Madonna Lily". Let your space thrive with this beautiful piece by Fine Art. Always Made to Order, & always Made in America. The Azu Collection
  • Transitional, style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 55"W x 35"H (adjustable hanging length 38.5-96.5"; included suspension 6' chain)
  • Canopy Dimensions: 3"H x 41.25"W x 5.25"D
  • 2/8-Light
  • Finish: Silver
  • Bulb(s): MR16, GU10, 6.5W Included / CA10, Candelabra, 6W Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.