This item is Discontinued.

Fine Art Lamps Beveled Arcs Chandelier, Round, 16-Light, Silver Leaf, 56"W (702040-SF4 NJ03) 702040-SF4

Beveled Arcs Chandelier, Round, 16-Light, Silver Leaf, 56"W (702040-SF4 NJ03) (Discontinued)

  • Mfr # 702040-SF4
  • Zoro # G902628415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702040-SF4
Zoro #
G902628415
UPC #
714318307125
Country of Origin
United States

Description

The Beveled Arcs brings a warm transitional/traditional look to your interior space. Appearing like a flower with beautiful beveled crystals. Perfect for foyers, kitchens, dining rooms, living areas & anywhere else you want to showcase this fine example of craftsmanship. Made to order & always Made in America. The Beveled Arcs Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 56"W x 80"H (adjustable hanging length 89 - 158"; included suspension 6' chain)
  • Canopy Dimensions: 6" H x 9" W
  • 16-Light
  • Finish: Silver Leaf
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.