This item is Discontinued.

Fine Art Lamps Cienfuegos Chandelier, Square, 4-Light, Gold, 21.5"W (887740-31ST KEFA) 887740-31ST

Cienfuegos Chandelier, Square, 4-Light, Gold, 21.5"W (887740-31ST KEFA) (Discontinued)

  • Mfr # 887740-31ST
  • Zoro # G502620925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
887740-31ST
Zoro #
G502620925
UPC #
714318278012
Country of Origin
United States

Description

Inspired by the 1920's unique transitional period in design & architecture, the Cienfuegos is a simple statement of classy luxury for any home or office. Always made to Order & always Made in America. The Cienfuegos Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 21.5"W x 33"H (adjustable hanging length 38 - 111"; included suspension 6' chain)
  • Canopy Dimensions: 1.25"H x 5.5"W
  • 4-Light
  • Finish: Gold
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.