This item is Discontinued.

Fine Art Lamps Crownstone Pendant, Round, 16-Light, Silver, White Textured Linen Shade, 38"W (890640-11ST KECW) 890640-11ST

Crownstone Pendant, Round, 16-Light, Silver, White Textured Linen Shade, 38"W (890640-11ST KECW) (Discontinued)

  • Mfr # 890640-11ST
  • Zoro # G702629711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890640-11ST
Zoro #
G702629711
UPC #
714318280916
Country of Origin
United States

Description

The Crownstone is a stark, elegant piece as an homage to classical architecture created by the master artisans of Fine Art. Make your space shine with this icon of turn-of-the-century style with a contemporary twist. Always made to order & always made in America. The Crownstone Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 38"W x 8.5"H (adjustable hanging length 15 - 104"; included suspension 8' chain)
  • Canopy Dimensions: 1.5"H x 8"W
  • 16-Light
  • Finish: Silver, White Textured Linen Shade
  • Bulb(s): G 16.5, 40W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.