This item is Discontinued.

Fine Art Lamps Crownstone Semi-Flush Mount, Square, 4-Light, Gold, White Textured Linen Shade, 23"W (891340-21ST KD 891340-21ST

Crownstone Semi-Flush Mount, Square, 4-Light, Gold, White Textured Linen Shade, 23"W (891340-21ST KD (Discontinued)

  • Mfr # 891340-21ST
  • Zoro # G702629247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891340-21ST
Zoro #
G702629247
UPC #
714318281494
Country of Origin
United States

Description

The Crownstone is a stark, elegant piece as an homage to classical architecture created by the master artisans of Fine Art. Make your space shine with this icon of turn-of-the-century style with a contemporary twist. Always made to order & always made in America. The Crownstone Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 23"W x 8.5"H (adjustable hanging length 14 - 35"; included suspension 2' chain)
  • Canopy Dimensions: 2.25"H x 6"W
  • 4-Light
  • Finish: Gold, White Textured Linen Shade
  • Bulb(s): G 16.5, 40W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.