This item is Discontinued.

Fine Art Lamps Crystal Enchantment Pendant, Square, 4-Light, Gold Leaf, Multi-faceted Crystal Panels, 25"W (813040- 813040-2ST

Crystal Enchantment Pendant, Square, 4-Light, Gold Leaf, Multi-faceted Crystal Panels, 25"W (813040- (Discontinued)

  • Mfr # 813040-2ST
  • Zoro # G702627298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
813040-2ST
Zoro #
G702627298
UPC #
714318270375
Country of Origin
United States

Description

Enchant your home in transitional, multi-faceted crystal panels with the Crystal Enchantment by Fine Art. The light refraction will create an aura of magnificent beauty that will captivate your eyes as well as steal the hearts of your guests while they themselves glow with envy. The Crystal Enchantment is always made to order & always made in America. The Crystal Enchantment Collection
  • Transitional, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 25"W x 18"H (adjustable hanging length 21 - 92")
  • Canopy Dimensions: 3.25" H X 5" W
  • 4-Light
  • Finish: Gold Leaf, Multi-faceted Crystal Panels
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.