This item is Discontinued.

Fine Art Lamps Delphi Outdoor Lantern, 2-Light, Hand-Rubbed Black Iron, Hand-Blown Glass, 16"W (898182-1ST NM00) 898182-1ST

Delphi Outdoor Lantern, 2-Light, Hand-Rubbed Black Iron, Hand-Blown Glass, 16"W (898182-1ST NM00) (Discontinued)

  • Mfr # 898182-1ST
  • Zoro # G102631949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
898182-1ST
Zoro #
G102631949
UPC #
714318320469
Country of Origin
United States

Description

The awe-inspiring Delphi Outdoor, inspired by the aura of the ancient Greek Oracle on the slopes of Mt. Parnassus, will bring a foresight of modernity to your outdoor space. Set within a silhouette form that emphasizes purity & majesty, the Delphi Outdoor will illuminate your space magnificently. Always made to order & always Made in America. The Delphi Outdoor Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 16"W x 30.75"H (adjustable hanging length 37 - 105"; included suspension 6' chain)
  • Canopy Dimensions: 2.37 " H X 6" W
  • 2-Light
  • Finish: Hand-Rubbed Black Iron, Hand-Blown Glass
  • Bulb(s): Integrated LED, 7.5W
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.