This item is Discontinued.

Fine Art Lamps Delphi Outdoor Lantern, 2-Light, Hand-Rubbed Black Iron, Hand-Blown Glass, 17.75"W (898282-1ST NM01) 898282-1ST

Delphi Outdoor Lantern, 2-Light, Hand-Rubbed Black Iron, Hand-Blown Glass, 17.75"W (898282-1ST NM01) (Discontinued)

  • Mfr # 898282-1ST
  • Zoro # G802631935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
898282-1ST
Zoro #
G802631935
UPC #
714318320483
Country of Origin
United States

Description

The awe-inspiring Delphi Outdoor, inspired by the aura of the ancient Greek Oracle on the slopes of Mt. Parnassus, will bring a foresight of modernity to your outdoor space. Set within a silhouette form that emphasizes purity & majesty, the Delphi Outdoor will illuminate your space magnificently. Always made to order & always Made in America. The Delphi Outdoor Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 17.75"W x 32.75"H (adjustable hanging length 37 - 105"; included suspension 6' chain)
  • Canopy Dimensions: 2.37 " H X 6" W
  • 2-Light
  • Finish: Hand-Rubbed Black Iron, Hand-Blown Glass
  • Bulb(s): Integrated LED, 7.5W
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.