
Delphi Pendant, Linear, 6-Light, LED, Gold Leaf, 48"W (897040-2ST KHCD) (Discontinued)
- Mfr # 897040-2ST
- Zoro # G902622192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897040-2ST
Zoro #
G902622192
UPC #
714318285911
Country of Origin
United States
Description
The awe-inspiring Delphi, inspired by the aura of the ancient Greek Oracle, will bring a foresight of modernity to your space. Set within a silhouette form that emphasizes purity & majesty, the Delphi will illuminate your space magnificently. Always made to order & always Made in America.
- The Delphi Collection
- Modern, Traditional style
- Made to Order, Made in the USA, approx. lead time 40
- Dimensions: 48"W x 15.5"H (adjustable hanging length 17.5 - 87"; included suspension 6' chain)
- Canopy Dimensions: 2"H x 22.5"W x 6"D
- 6-Light
- Finish: Gold Leaf
- Bulb(s): Integrated LED, 8W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.