This item is Discontinued.

Fine Art Lamps Delphi Pendant, Round, 1-Light, Silver Leaf, 7"W (892840-1ST KDFQ) 892840-1ST

Delphi Pendant, Round, 1-Light, Silver Leaf, 7"W (892840-1ST KDFQ) (Discontinued)

  • Mfr # 892840-1ST
  • Zoro # G102629403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
892840-1ST
Zoro #
G102629403
UPC #
714318282026
Country of Origin
United States

Description

The awe-inspiring Delphi, inspired by the aura of the ancient Greek Oracle, will bring a foresight of modernity to your space. Set within a silhouette form that emphasizes purity & majesty, the Delphi will illuminate your space magnificently. Always made to order & always Made in America. The Delphi Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 7"W x 28"H (adjustable hanging length 31 - 104"; included suspension 6' chain)
  • Canopy Dimensions: 2.25"H x 6"W
  • 1-Light
  • Finish: Silver Leaf
  • Bulb(s): Integrated LED, 8W
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.