This item is Discontinued.

Fine Art Lamps Devonshire Outdoor Wall Mount, 4-Light, Antique Bronze, Gold Accent, Textured Seedy Glass Panes, 11" 413881-1ST

Devonshire Outdoor Wall Mount, 4-Light, Antique Bronze, Gold Accent, Textured Seedy Glass Panes, 11" (Discontinued)

  • Mfr # 413881-1ST
  • Zoro # G602631913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
413881-1ST
Zoro #
G602631913
UPC #
714318276834
Country of Origin
China

Description

Traditional elegance with its antique bronze & textured seedy glass panels, the Devonshire will bring a classical experience to your outdoor illuimination. The Devonshire Collection
  • Traditional, Traditional style
  • Dimensions: 11"W x 32"H
  • 4-Light
  • Finish: Antique Bronze, Gold Accent, Textured Seedy Glass Panes
  • Bulb(s): B 10, 60W, Candelabra, Not Included (see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.